Beli bearing puller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Bearing Puller (Treker Bearing)
    Mulai

    Rp289.900

    TEKIRO Bearing Puller (Treker Bearing)
    Deskripsi:
    untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau, berdimensi 87mmx56mmx70mmx54mmFungsi : untuk membuka bearing dengan cara menjepit kedua sisi yang sulit dijangkau Material : chrome molybdenum
    atribut:
    • Material: Chrome Molybdenum
  2. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  3. SUPER TOOL AMATURE Bearing Puller
    Mulai

    Rp759.900

    SUPER TOOL AMATURE Bearing Puller
    Deskripsi:
    -A special tool for pulling out outer rings of mini amateur bearings.-Optimum for pulling out bearings of automobiles(dynamos), bearings of electric tools(round saws), bearings of consumer electronics(cleaners).-Has a knob for quick turning.-L-Shape Hexagonal Wrench: 1 Piece
    atribut:
    • Accessories: L-Shape Hexagonal Wrench: 1 Piece
  4. SUPER TOOL Bearing Grip Puller Set
    Mulai

    Rp7.199.900

    SUPER TOOL Bearing Grip Puller Set
    Deskripsi:
    -Optimum for pulling out bearings or gears that do not have gaps.-Optimum puller set for pulling out the pulley with the large diameter.
  5. MAXPOWER Pilot Bearing Puller
    Mulai

    Rp269.900

    MAXPOWER Pilot Bearing Puller
    atribut:
    • Diameter (mm): 12-38
    • Finishing: Black
  6. IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Mulai

    Rp829.900

    IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)
    Deskripsi:
    Alat penarik bearing dari dalam (inner hole)/ internal blind hole bearing puller model ketok. set 9pcs merk "Impact". Kualitas sangat bagus dan bahan tebal. Alat bantu ini memudahkan dan lebih menghemat waktu mengganti bearing bagi para mekanik profesional ataupun penghobi yang suka bongkar pasang mesin.Ukuran alat untuk lubang bearing: 8-10 mm, 10-12 mm, 12-14 mm, 15-17 mm, 17-20 mm, 20-24 mm, 25-29 mm, 30-32 mm
    atribut:
    • Number of Bearing Puller: 9
  7. HASCO Bearing Puller
    Mulai

    Rp10.999.900

    HASCO Bearing Puller
    Deskripsi:
    -Can pull out bearings from cases in which the bottom is not penetrated such as clutch pilot, motorcycle hub, crank case, farm machine and air tool.-If a bearing is contained in the case and the bottom clearance is narrow, can pull out it by means of inse
    atribut:
    • Center Bolt Diameter: M8
    • Outer Ring Pull Out Ability: φ63mm
    • Breaking Load (t): 1
  8. monotaro Hub Bearing Puller
    Mulai

    Rp2.899.900

    monotaro Hub Bearing Puller
    Deskripsi:
    It is a manual type that can remove the bearing of the wheel hub, press-fit.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Taper Colors (mm): 24 to 50
    • Compatible Range (mm): 50 to 135
    • Overall Length (mm): 330
    • Breaking Load (t): 1
    • Claw Length (mm): 155
    • Applications: For passenger cars
  9. Wipro Internal Bearing Puller Hammer Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    Wipro Internal Bearing Puller Hammer Set
    Deskripsi:
    Size Content:- 10-14mm- 15-19mm- 16-25mm- 25-32mm
  10. PROTO Pilot Bearing Puller
    Mulai

    Rp2.199.900

    PROTO Pilot Bearing Puller
    Deskripsi:
    The Proto pilot bearing puller removes bearings and bushings from starters, generators, magnetos, and small electric motors. It's also designed to pull smaller flywheel pilot bearings.
    atribut:
    • Jaw Spread (inch): 1/2 to 1 1/2
    • Jaw Style: Nonreversible
    • Number of Jaws: 2
    • For use with: Generators, Magnetos and Small Electric Motors, Starters
  11. JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    JTC Blind Hole Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    • Open clamps by turning handle clockwise to snug against the bearing for pulling out evenly without damage the parts.• Contents: Shaft:Slide hammer shaft 390mm long Hammer:2.15lb. (940g), 100mm L. Clamps:8~10mm (5/16"~13/32"); 10~12mm (13/32"~15/32") 12~14mm (15/32"~9/19"); 15~17mm (9/32"~11/16") 17~20mm (11/16"~25/32"); 20~24mm (25/32"~15/16") 25~29mm (1"~1-1/8"); 30~32mm (1-3/16"~1-1/4")
    atribut:
    • Bearing inner diameter (Φmm): 8~10・10~12・12~14・15~17・17~20・20~24・25~29・30~32
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shaft: 1/2×13UNF
  12. Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)
    Mulai

    Rp2.399.900

    Spero Hydraulic Bearing Puller Separator (Alat Penarik Laher)
    atribut:
    • Size (mm): 30-50; 50-75
    • Material: Chromium Molybdenum
  13. M-One Trekker Bearing Puller Set (Alat Penarik Laher)
    Mulai

    Rp229.900

    M-One Trekker Bearing Puller Set (Alat Penarik Laher)
    Deskripsi:
    Set Content :9mm, 11mm, 14mm, 19mm, 23mm
    atribut:
    • Length (cm): 3
  14. GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Mulai

    Rp229.900

    GRIP ON TOOLS Bearing Puller/Bearing Disassembler
    Deskripsi:
    Pasang mata bearing sesuai ukuran yang dikehendaki ke as puller, beserta selongsong (pilih ukuran sesuai bearing) dan dimasukkan ke bearing yang ingin dilepas. Tahan dan putar dengan kunci pas dan ring selongsong yang tersedia hingga bearing mengembang dan akhirnya terlepas.
  15. monotaro Pilot bearing puller set
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    monotaro Pilot bearing puller set
    Deskripsi:
    It is a set of pilot bearing puller that pulls out the body claw hooked to the inner color of the inner hook type bearing. By attaching an attachment that matches the inner diameter of the bearing and connecting it to the main body, it is possible to pull out the bearing simply by tightening the center bolt. By replacing the attached chuck, it corresponds to bearings of 8, 10, 12, 15, 17, 20, 25 phimm.
    atribut:
    • Set Contents: Body x 1, Chuck (8 , 10 , 12 , 15 , 17 , 20 , 25 Ø mm) x 1 each, push bolt: large (63 mm) x 1 piece, push bolt: small (54 mm) x 1 piece, slide hammer Adapter: Large (M 8 - 1 .25 x 1/2 - 12 T x L 35 mm) x 1 piece, slide hammer attaching adapter: small (M8-1.25x5/8-11TxL35mm)
    • Compatible Bearing Inner Diameter (Ø mm): 8 /10 /12 /15 /17 /20 /25
    • Package Weight (g): 1648
  16. ASTRO PRODUCTS Slide hammer & hook set
    Mulai

    Rp1.299.900

    ASTRO PRODUCTS Slide hammer & hook set
    atribut:
    • Included Accessories: Hook attachment x 1
    • Overall Length (mm): 440 (including hook attachment)
    • Screw Size: M12-1.5
Daftar Harga bearing puller Terbaru November 2026
TEKIRO Bearing Puller (Treker Bearing)Rp289.900
monotaro Bearing puller set (Bearing Treker)Rp1.499.900
SUPER TOOL AMATURE Bearing PullerRp759.900
Wipro Bearing Puller Splitter Set (Alat Penarik Laher)Rp1.799.900
SUPER TOOL Bearing Grip Puller SetRp7.199.900
MAXPOWER Pilot Bearing PullerRp269.900
IMPACT Internal Blind Hole Bearing Puller (Alat Penarik Laher)Rp829.900
Deli Bearing PullerRp85.900
HASCO Bearing PullerRp10.999.900
monotaro Hub Bearing PullerRp2.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)